60W 2-Light Candelabra E-12 Incandescent Pendant/Island Light in Brushed Bronze
Atwell 60W 2-Light Candelabra E-12 Incandescent Pendant/Island Light in Brushed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Clear, globe shades soften and contrast with the frame's sharp corners
- The light fixture features an intricate blend of circular and a one-of-a-kind architectural designs that is both remarkable and enduring
- Extraordinary on the first impression, but always at peace with whatever setting it calls home, this pendant is a statement-making lighting design
- Ideal for any foyer, kitchen, or dining room
- Perfect for mid-century modern, modern, contemporary, or luxury settings
- Measures 13-1/2-inch width by 20-1/2-inch height
- Uses two candelabra base bulbs that are sold separately (60W max - LED or incandescent)
- Able to be fully dimmable with dimmable bulbs
- Includes installation instructions and mounting hardware
- Progress Lighting products are designed for exceptional quality, reliability, and functionality
Specifications
- Collection:
- Atwell
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brushed Bronze
- Dimmable:
- Yes
- Glass Type:
- Clear
- Height:
- 20-1/2 in
- Installation Type:
- Ceiling Mount, Stem Mount
- Length:
- 13-1/2 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting, Down Lighting
- Lighting Style:
- Geometric, Luxe, Mid-century, Modern, Transitional
- Material:
- Steel, Glass
- Number of Lights:
- 2
- Overall Height:
- 77 in
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 785247240135
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 13-1/2 in