60W 3-Light Semi-Flush Mount Ceiling Fixture with Candelabra E-12 Base in Brushed Bronze
Atwell 60W 3-Light Semi-Flush Mount Ceiling Fixture with Candelabra E-12 Base in Brushed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Add modern flair to bedrooms, halls, foyers, laundry rooms, pantries, walk-in closets and kitchens with the Atwell flush mount light
- The light's clean, sleek style is ideal for mid-century modern, modern farmhouse, mountain modern and contemporary settings
- The fixture is coated with a subtle brushed bronze gold-tone finish, enhancing its modern design
- One central stem is capped by clear glass, creating bright illumination from the light source glowing within
- Uses (3) 60-watt maximum candelabra (G 16.5) base bulbs, or LED equivalent, that are sold separately, dimmable when used in conjunction with a dimmable bulb
- Measures 22 in diameter by 10.62 in height
- Certifications: cULus damp location listed, fixture can be used in rooms such as bathrooms, powder rooms or covered outdoor rooms where moisture may be present
- Warranty: Our 1-year limited warranty guarantees your complete satisfaction with your purchase and includes professional after-sales customer service support
- Includes installation instructions and mounting hardware for a quick, easy installation
- Progress Lighting products are designed for exceptional quality, reliability, and functionality
Specifications
- ADA Compliant:
- No
- Collection:
- Atwell
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brushed Bronze
- Depth:
- 22 in
- Diameter:
- 22 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Clear
- Height:
- 10-5/8 in
- Installation Type:
- Ceiling Mount, Semi-flush Mount
- Length:
- 22 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- G16 1/2
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary, Mid-century Modern
- Material:
- Glass, Steel
- Number of Lights:
- 3
- Power Source:
- Hardwired, Electric
- Proposition 65:
- WARNING:This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 785247253715
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 22 in