100W 1-Light Mini Pendant in Brushed Nickel
Avalon 100W 1-Light Mini Pendant in Brushed Nickel
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Brushed Nickel finish.
- Swirled Alabaster glass.
- Exquisite rope detailing trims the back plate.
- Over scaled glass adds the finishing touch.
- Includes two 12", two 15" stems.
- 90 degree swivel.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Avalon
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 7-3/4
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Alabaster
- Height:
- 6-1/4
- Installation Type:
- Ceiling Mount
- Length:
- 63
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional, Coastal
- Material:
- Steel
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 785247118397
- Volts:
- 120V
- Watts:
- 100
- Width:
- 7-3/4