9 in. 9W 1-Light LED Mini Pendant in Brushed Nickel
Avant 9 in. 9W 1-Light LED Mini Pendant in Brushed Nickel
Product Details
Product Details
- A modern LED pendant.
- Features contrasting textures.
- Creates a glowing effect.
- Dimmable to 10% with many ELV dimmers
- 623 lumens 69.2 lumens/watt per module
- 3000K color temperature, 90+ CRI.
- CRI: 90
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 0.075
- CSA Certified:
- Yes
- Collection:
- Avant
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Temperature:
- 3000
- Diameter:
- 9
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Clear Outside, Sandblast Inside
- Height:
- 4-3/4
- Installation Type:
- Ceiling Mount
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern
- Lumens:
- 623
- Lumens per Watt:
- 69.2
- Material:
- Steel
- Number Of Hours:
- 60000
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 785247197446
- Volts:
- 120V
- Watts:
- 9
- Width:
- 9