13-3/8 x 8 in. 200W 2-Light Medium E-26 Incandescent Vanity Fixture with Clear Seeded Glass in Antique Bronze
Barnes Mill 13-3/8 x 8 in. 200W 2-Light Medium E-26 Incandescent Vanity Fixture with Clear Seeded Glass in Antique Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Rustic and vintage lighting that transforms a home into a nostalgic retreat.
- A faux-painted wooden plank support artful clear, seeded glass shades
- Design reminiscent of rural farmhouses
- Exposed iron details.
- Antique Bronze finish with faux wood painted bar.
- Combine with vintage-style light bulbs to create a romantic focal point to any room
- Fixture can be installed with glass facing up or down.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Barnes Mill
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Depth:
- 5-7/8
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Seeded
- Height:
- 8
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Farmhouse, Urban Industrial, Rustic, Transitional
- Material:
- Steel
- Number of Lights:
- 2
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 785247213467
- Volts:
- 120V
- Watts:
- 100
- Width:
- 13-3/8