100W 1-Light Medium E-26 Incandescent Outdoor Wall Sconce in Antique Bronze
Barnett 100W 1-Light Medium E-26 Incandescent Outdoor Wall Sconce in Antique Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Barnett lanterns deliver timeless appeal with a decidedly modern flair
- Features dramatic over scaled loop in a contrasting brass-tone finish
- Antique Bronze finish
- Large clear panes of glass frame your choice of traditional or vintage style bulbs
- Wall lantern uses one 100-watt max. medium base bulbs (sold separately)
- Perfect showcase for vintage style light bulbs, including Progress Lighting's P7825-01 or P7827-01
- Outdoor lanterns add illumination to walkways and pathways to enhance safety and security
- Suitable for a variety of exteriors.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Barnett
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Depth:
- 6-7/8
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Clear
- Height:
- 15-1/8
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional, Farmhouse, Vintage
- Material:
- Aluminum
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Wet Locations
- UPC:
- 785247218578
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 100
- Width:
- 6-1/2