This product requires certification to purchase.

9W 1-Light LED Wall Sconce in Antique Bronze

Progress Lighting

Beaker 9W 1-Light LED Wall Sconce in Antique Bronze

  • Fast #
  • Part #PP71252030K9
  • Item #7183351
  • Manufacturer Part #P7125-2030K9
4.5 out of 5 Customer Rating
Brand image
Progress Lighting

Beaker 9W 1-Light LED Wall Sconce in Antique Bronze

  • Fast #
  • Part #PP71252030K9
  • Item #7183351
  • Manufacturer Part #P7125-2030K9
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Antique Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Inspired by beautiful glass forms commonly found in a science lab.
  • Heightened sense of modern industrial styling.
  • Vessels are suspended from herringbone cloth cords.
  • Dimmable to 10% with many ELV dimmers
  • 623 lumens 69.2 lumens/watt per module
  • 3000K color temperature, 90+ CRI.
  • CRI: 90
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
CSA Certified:
Yes
Collection:
Beaker
Color Finish Category:
Bronze Tones
Color Finish Name:
Antique Bronze
Color Temperature:
3000
Depth:
11-7/8 in
Diameter:
10-1/4 in
Dimmable:
Yes
ETL Listed:
No
Glass Type:
Champagne
Height:
16-5/8 in
Installation Type:
Wall Mount
Light Bulb Type:
LED
Lighting Direction:
Ambient Lighting
Lighting Style:
Urban Industrial, Transitional, Farmhouse
Lumens:
623
Lumens per Watt:
69.2
Material:
Steel
Number of Lights:
1
Power Source:
Hardwired
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
785247202393
Volts:
120V
Watts:
9 W
Width:
10-1/4 in