16W 1-Light LED Wall Sconce in Architectural Bronze
Beam Collection 16W 1-Light LED Wall Sconce in Architectural Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- A tubular design pairs with a square back plate to create the Beam Collection, an LED fixture for bath and vanity areas
- 1-light 16-watt LED wall bracket
- Beam LED adds task lighting on either side or above a mirror to eliminate shadows on face when getting ready in the morning
- An integrated LED source provides a variety of energy, maintenance and cost savings benefits for the homeowner
- Features a plated Architectural Bronze finish
- Etched opal glass shade
- Measures 10 1/2"W x 4 3/4" H
- 62.5 lumens per watt
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 0.133
- Collection:
- Beam Collection
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Architectural Bronze
- Color Temperature:
- 3000
- Depth:
- 3-1/4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Etched Opal
- Height:
- 4-3/4 in
- Installation Type:
- Wall Mount
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern
- Lumens:
- 1036
- Lumens per Watt:
- 62.8
- Material:
- Steel
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 785247224166
- Volts:
- 120V
- Watts:
- 16 W
- Width:
- 10-1/2 in