15W 1-Light 11 in. Integrated LED Bathroom Wall Sconce Bracket in Polished Chrome
Beam Collection 15W 1-Light 11 in. Integrated LED Bathroom Wall Sconce Bracket in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- A tubular design pairs with a square back plate to create the Beam Collection, an LED fixture for bath and vanity areas
- 1-light 16-watt LED wall bracket
- Beam LED adds task lighting on either side or above a mirror to eliminate shadows on face when getting ready in the morning
- An integrated LED source provides a variety of energy and cost savings benefits for the homeowner
- Features a plated Polished Chrome finish
- Etched opal glass shade
- Measures 10 1/2"W x 4 3/4" H
- 62.5 lumens per watt
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 0.133
- Collection:
- Beam Collection
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3-1/4
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Etched Opal
- Height:
- 4-3/4
- Installation Type:
- Wall Mount
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- LED
- Lighting Style:
- Modern
- Lumens:
- 1036
- Lumens per Watt:
- 62.8
- Material:
- Steel
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 785247224173
- Volts:
- 120V
- Watts:
- 16
- Width:
- 10-1/2