10 x 14-3/8 in. 100W 1-Light Medium E-26 Incandescent Outdoor Wall Sconce in Black
Beaufort 10 x 14-3/8 in. 100W 1-Light Medium E-26 Incandescent Outdoor Wall Sconce in Black
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Features a clear seeded glass diffuser.
- Ideal for either traditional or vintage style lights
- Design draws upon industrial and nautical influences
- Black finish.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Beaufort
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 12-1/8
- Diameter:
- 10
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Clear Seeded
- Height:
- 14-3/8
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Coastal, Traditional, Transitional, Farmhouse
- Material:
- Steel
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 785247214211
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 100
- Width:
- 10