This product requires certification to purchase.

41-2/5 in. 150 W 1-Light Medium Pendant in Brushed Nickel

Progress Lighting

Bedford 41-2/5 in. 150 W 1-Light Medium Pendant in Brushed Nickel

  • Fast #
  • Part #PP509009
  • Item #2131567
  • Manufacturer Part #P5090-09
4.2 out of 5 Customer Rating
Brand image
Progress Lighting

Bedford 41-2/5 in. 150 W 1-Light Medium Pendant in Brushed Nickel

  • Fast #
  • Part #PP509009
  • Item #2131567
  • Manufacturer Part #P5090-09
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Brushed Nickel finish.
  • Alabaster glass.
  • Presents softly diffused light.
  • Finely crafted frame with striking metallic features.
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
No
Collection:
Bedford
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
15-5/8
Dimmable:
Yes
ETL Listed:
No
Glass Type:
Etched Alabaster
Height:
11-3/8
Installation Type:
Ceiling Mount
Length:
50
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
B12
Light Bulb Type:
Incandescent
Lighting Style:
Traditional
Material:
Steel
Number of Lights:
1
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
Yes
UPC:
785247117468
Volts:
120V
Watts:
150
Width:
15-5/8