17W 1-Light 120V LED Round Wall or Ceiling Mount Fixture in Brushed Nickel
Beyond 17W 1-Light 120V LED Round Wall or Ceiling Mount Fixture in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Brushed Nickel knobs.
- White acrylic diffuser.
- Replaceable LED module.
- Acrylic diffuser with white, bronze and brushed nickel knobs.
- Dimmable to 10% with many ELV dimmers
- 1,211 lumens 71.2 lumens/watt
- 3000K color temperature, 90+ CRI.
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 0.142
- Average Life:
- 6.85
- CSA Certified:
- Yes
- Collection:
- Beyond
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Temperature:
- 3000
- Depth:
- 2-7/8
- Diameter:
- 12
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- White
- Height:
- 12
- Installation Type:
- Wall Mount, Ceiling Mount
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern, Mid-century, Modern
- Lumens:
- 814.3
- Lumens per Watt:
- 47.9
- Material:
- Steel
- Maximum Temperature:
- 30
- Number Of Hours:
- 60000
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 785247184903
- Volts:
- 120V
- Watts:
- 17
- Width:
- 12