17W 1-Light 3000 Kelvin LED Flush Mount Ceiling Fixture in Polished Chrome
Bezel 17W 1-Light 3000 Kelvin LED Flush Mount Ceiling Fixture in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Features a sleek and slim appearance inspired by architectural design
- One light LED flush mount
- Popular Polished Chrome finish
- Etched white glass is accented by a metal trim in a metallic finish
- Features 17-watt integrated LED to deliver energy savings and reduce long-term maintenance costs
- The glass shade is illuminated on both the bottom and sides to provide a pleasing lighted effect
- 1276 lumens, 73 lumens per watt
- 3000K color temperature, 90CRI
-
Green
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CSA Certified:
- Yes
- Collection:
- Bezel
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Color Temperature:
- 3000
- Diameter:
- 10-1/2
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Etched White
- Height:
- 3-1/2
- Installation Type:
- Ceiling Mount
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional, Modern
- Lumens:
- 1276
- Material:
- Steel
- Number Of Hours:
- 60000
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 785247220922
- Volts:
- 120V
- Watts:
- 17
- Width:
- 10-1/2