This product requires certification to purchase.

BLACK ONE-LIGHT POST LANTERN WITH CLEAR GLASS SHADE

You last purchased this on
 
Progress Lighting

BLACK ONE-LIGHT POST LANTERN WITH CLEAR GLASS SHADE

  • Fast #
  • Part #PP540064031
  • Item #8158634
  • Manufacturer Part #P540064-031
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Progress Lighting

BLACK ONE-LIGHT POST LANTERN WITH CLEAR GLASS SHADE

  • Fast #
  • Part #PP540064031
  • Item #8158634
  • Manufacturer Part #P540064-031
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • The light fixture's clear glass panes allow the lantern to complement other farmhouse and coastal décor for an overall beautiful, welcoming look.
  • A beautiful black square frame crafted from corrosion-proof composite polymer material features a half loop on top of the structure.
  • Partner timeless elegance with a pinch of coastal vibe with this post lantern.
  • Ideal for any outdoor space in need of illumination in transitional, farmhouse, coastal, and vintage electric settings.
  • DURASHIELD by Progress Lighting is a material that is built to last. Constructed from a composite polymer with UV protection, DURASHIELD holds up even in the harshest weather conditions. This high-performance material has a 5-year warranty and is resistant to rust, corrosion, and fading.
  • Measures 7-inch width by 15-5/8-inch height.
  • Post mounted, fits standard 3” post (sold separately)
  • Uses one medium base bulb that is sold separately (75w max - LED or incandescent).
  • Able to be fully dimmable with dimmable bulbs.
  • Includes installation instructions and mounting hardware.
  • Requires Certification

Documents


Specifications

Color Finish Category:
Blacks
Color Finish Name:
Textured Black
Height:
15-5/8 in
Installation Type:
Post Mount
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Watts:
75 W
Width:
7 in