60W 2-Light Semi-Flush Mount Ceiling Fixture with Medium E-26 Base in Graphite
Blakely 60W 2-Light Semi-Flush Mount Ceiling Fixture with Medium E-26 Base in Graphite
Product Details
Product Details
- The open-form Blakely fixtures has Satin Brass candles on a sturdy iron frames-a fresh remake of traditional style
- A versatile collection that works well in foyers, dining rooms, breakfast nooks and bathrooms
- the semi-flush versions are great in bedrooms and dens
- A fashion-forward style complements both Modern and Traditional interiors
- The frame’s Graphite finish encases a cluster candelabra in Satin Brass
- The semi-flush convertible measures 17 1/4in W x 9 3/8in ht.
- Includes ceiling-mount and hanging hardware
- Uses two, 60-watt max medium base bulbs including LED equivalent (sold separately)
- Compatible with standard wall dimmer
- Progress Lighting products are designed for exceptional quality, reliability, and functionality
Specifications
- ADA Compliant:
- No
- Collection:
- Blakely
- Color Finish Category:
- Greys
- Color Finish Name:
- Graphite
- Depth:
- 19-1/8
- Diameter:
- 17-1/4
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 9-3/8
- Installation Type:
- Ceiling Mount
- Length:
- 15-3/8
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional, Farmhouse
- Material:
- Steel
- Number of Lights:
- 2
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 785247229062
- Volts:
- 120V
- Watts:
- 60
- Width:
- 17-1/4