60W 6-Light Candelabra E-12 Incandescent Chandelier in Graphite
Blakely 60W 6-Light Candelabra E-12 Incandescent Chandelier in Graphite
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Ideal for a dining room, breakfast nook, or great room
- Perfect for modern, modern mountain, new traditional, and traditional style settings
- Gorgeous graphite finish
- Clean straight lines and sleek forms
- Two 6-inch stems, eight 12-inch stems, and one 8-inch chain are included to customize for various ceiling heights
- Use 6 candelabra base bulbs that are sold separately (60 W max - LED/CFL/incandescent)
- Measures 40-inch width by 15.625-inch height by 82-inch length - installed)
- Certifications: cULus Dry Location Listed
- Pairs with the Rae and Rainey collections by Progress Lighting
- Coordinating fixtures available
Specifications
- Collection:
- Blakely
- Color Finish Category:
- Greys
- Color Finish Name:
- Graphite
- Depth:
- 15 in
- Diameter:
- 15 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 15-5/8 in
- Installation Type:
- Ceiling Mount
- Length:
- 82 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting, Up Lighting
- Lighting Style:
- Modern, Transitional
- Material:
- Steel
- Number of Lights:
- 6
- Number of Tiers:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Size:
- 15 in x 15 in x 15.625 in
- UL Listed:
- Yes
- UPC:
- 785247226597
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 40 in