16W 1-Light 11-3/4 in. Matte Black Wall Sconce
Blanco 16W 1-Light 11-3/4 in. Matte Black Wall Sconce
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- This LED wall bracket highlights classic forms with crisp, contemporary updates
- A classic Black backplate holds a smooth, modern light base
- Within the light base stands a cylindrical etched glass shade that evokes images of candlesticks
- Ideal for any hallway, foyer, or stairway
- Perfect for mid-century modern, transitional, modern, and contemporary settings
- Measures 4-3/4-inch width by 11-3/4-inch height
- Uses one integrated LED (16w max)
- Compatible with many Triac/ELV dimmers (see dimming controls)
- Includes installation instructions and mounting hardware
- Progress Lighting products are designed for exceptional quality, reliability, and functionality
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Blanco
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Color Temperature:
- 3000
- Depth:
- 3-5/8 in
- Dimmable:
- Yes
- Glass Type:
- Etched White
- Height:
- 11-3/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern
- Lumens:
- 823
- Lumens per Watt:
- 51
- Material:
- Steel
- Number Of Hours:
- 50000 hr
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 785247237883
- Volts:
- 120V
- Watts:
- 16 W
- Weight:
- 1.89 lb
- Width:
- 4-3/4 in