53W 1-Light Integrated Vanity Fixture in Matte Black
Blanco 53W 1-Light Integrated Vanity Fixture in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- An elegant etched White glass shade shaped in a thin cylinder stretches horizontally across the design
- A classic Black finish coats a simple backplate that anchors the light fixture in place
- Enjoy classic forms with crisp, contemporary updates
- Ideal for any bathroom
- Perfect for mid-century modern, transitional, modern, and contemporary settings
- Measures 32-3/8-inch width by 4-3/4-inch height
- Uses an integrated LED (53w)
- Compatible with many Triac/ELV dimmers (see dimming controls)
- Includes installation instructions and mounting hardware
- Progress Lighting products are designed for exceptional quality, reliability, and functionality
Specifications
- Collection:
- Blanco
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Color Temperature:
- 3000
- Dimmable:
- Yes
- Glass Type:
- Etched
- Height:
- 4-3/4 in
- Installation Type:
- Horizontal, Vertical, Wall Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Modern
- Material:
- Glass, Steel
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 785247237913
- Volts:
- 120V
- Watts:
- 53 W
- Width:
- 32-3/8 in