BN 1 100W MED INCAND PEND
BN 1 100W MED INCAND PEND
Frequently Purchased Together
Product Details
- Looks sharp in modern living rooms, dining rooms, bedrooms and bathrooms
- Clean fittings and etched white glass shades make Tobin ideal for Modern interiors
- Full of youthful energy and movement, an etched white glass shade tops a curving tubular arm on this one-light wall bracket
- Compatible with standard wall dimmer
- Uses one 100-watt max. medium base bulb or LED equivalent (sold separately)
- UL Safety listed for use in damp locations
- Measures 5in W x 15 1/2in ht. x 5 7/8inD
- Sleek Brushed Nickel finish
- Includes installation instructions and mounting hardware
- Progress Lighting products are designed for exceptional quality, reliability, and functionality
Specifications
- ADA Compliant:
- No
- Application:
- Lighting
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 5-7/8 in
- Energy Star Compliant:
- No
- Glass Type:
- Etched White
- Height:
- 15-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Material:
- Steel
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Product Type:
- Wall Bracket
- Smart Home Enabled:
- No
- Type:
- PP300222009
- UL Listed:
- Yes
- Watts:
- 100 W
- Weight:
- 3.02 lb
- Width:
- 5 in