33W 1-Light Vanity Fixture in Brushed Nickel with White
Phase 1.1 LED 33W 1-Light Vanity Fixture in Brushed Nickel with White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- The white cylindrical acrylic diffuser provides even illumination
- Curved end caps and rectangular back plate are finished in brushed nickel
- The LED light is diffused to create an even glow
- Ideal for residential, commercial and multi-family applications
- Mount horizontally or vertically on the wall in bath and vanity settings
- Measures 36 in W x 4-3/4 in ht
- 33W integrated LED, 2,600 delivered lumens 78 lumens/watt, 3000K color temperature, 90+ CRI
- ETL safety listed for use in damp locations
- Compatible with many ELV dimmers
- Progress Lighting products are designed for exceptional quality, reliability, and functionality
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Collection:
- Phase 1.1 LED
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel, White
- Color Temperature:
- 3000
- Depth:
- 4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 4-3/4 in
- Installation Type:
- Wall Mount
- Length:
- 4 in
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern
- Lumens:
- 2600
- Material:
- Aluminum, Glass
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 785247226467
- Volts:
- 120V
- Watts:
- 33 W
- Width:
- 36 in