60W 2-Light 17 in. Wall Sconce in Brushed Nickel
Bonita 60W 2-Light 17 in. Wall Sconce in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Crisp metal fittings support a graceful frame.
- White linen shade.
- The understated beauty complements luxurious bath suites
- Sconces have a traditional elegance
- Brushed Nickel finish.
- Part of the Design Series Collections offering high style and design.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Bonita
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 6-7/8
- Diameter:
- 13-5/8
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 17-1/8
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Luxe, Traditional, Transitional
- Material:
- Steel
- Number of Lights:
- 2
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 785247212064
- Volts:
- 120V
- Watts:
- 60
- Width:
- 13-5/8