60W 4-Light Candelabra E-12 Pendant Light in Matte Black
Bowman 60W 4-Light Candelabra E-12 Pendant Light in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Wandering eyes will focus on the clear, chiseled glass shade that encircles the elegant light sources gathering quietly at the light fixture's center
- From the bottom of the sleek center column, light bases appear to gracefully drip down and provide an extra touch of refined visual interest with their varying lengths
- Ideal for any dining room, kitchen, or foyer
- A sophisticated choice for luxury, modern, and transitional interiors
- Measures 14-1/4-inch width by 26-1/4-inch height
- Uses four candelabra base bulbs that are sold separately (60w max - LED or incandescent)
- Able to be fully dimmable with dimmable bulbs
- Includes installation instructions and mounting hardware
- Progress Lighting products are designed for exceptional quality, reliability, and functionality
Specifications
- Collection:
- Bowman
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Diameter:
- 14-1/4 in
- Dimmable:
- Yes
- Glass Type:
- Clear Chisseled, Etched, Patterned
- Height:
- 26-1/4 in
- Installation Type:
- Ceiling Mount, Chain Hung
- Light Bulb Base Type:
- Candelabra E-12
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Coastal, Country, Farmhouse, French Country, Lodge, Transitional, Rustic
- Material:
- Steel, Glass
- Number of Lights:
- 4
- Overall Height:
- 100-1/2 in
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 785247237463
- Volts:
- 120V
- Watts:
- 60 W