This product requires certification to purchase.

60W 1-Light Medium E-26 Incandescent Outdoor Wall Sconce in Antique Bronze

Progress Lighting

Boxwood 60W 1-Light Medium E-26 Incandescent Outdoor Wall Sconce in Antique Bronze

  • Fast #
  • Part #PP560112020
  • Item #7852460
  • Manufacturer Part #P560112-020
5 out of 5 Customer Rating
Brand image
Progress Lighting

Boxwood 60W 1-Light Medium E-26 Incandescent Outdoor Wall Sconce in Antique Bronze

  • Fast #
  • Part #PP560112020
  • Item #7852460
  • Manufacturer Part #P560112-020
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Linear detailing around a clear seeded-glass shade channel Frank Lloyd Wright’s iconic designs
  • The large wall lantern makes a distinctive greeting on either side of an entry door, flanking an outdoor fireplace or hanging on the walls of a covered outdoor living area
  • Boxwood’s architectural design is an ideal complement to the Craftsman style
  • Rich Antique Bronze finish
  • Measures 9in W x 16 1/2in ht. x 8 1/2inD
  • Uses one medium base bulb, 100-watt max., and are perfectly compatible with a wide variety of bulbs including LED, Vintage ST64 and more (all sold separately)
  • CSA Safety listed for use in wet locations
  • Compatible with standard wall dimmer
  • Progress Lighting products are designed for exceptional quality, reliability, and functionality
  • Includes installation instructions and mounting hardware
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CSA Certified:
Yes
Collection:
Boxwood
Color Finish Category:
Bronze Tones
Color Finish Name:
Antique Bronze
Depth:
8-1/2
Diameter:
9
Dimmable:
No
ETL Listed:
No
Glass Type:
Seeded Clear
Height:
16-1/2
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Craftsman, Modern
Material:
Steel
Number of Lights:
1
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
785247226665
Volts:
120V
Wall Sconce Type:
Lantern
Watts:
60
Width:
9