This product requires certification to purchase.

44 in. 3-Blade Indoor Hugger Ceiling Fan in Brushed Nickel

Progress Lighting

Braden 44 in. 3-Blade Indoor Hugger Ceiling Fan in Brushed Nickel

  • Fast #
  • Part #PP25005800930
  • Item #9292659
  • Manufacturer Part #P250058-009-30
3.9 out of 5 Customer Rating
Brand image
Progress Lighting

Braden 44 in. 3-Blade Indoor Hugger Ceiling Fan in Brushed Nickel

  • Fast #
  • Part #PP25005800930
  • Item #9292659
  • Manufacturer Part #P250058-009-30
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Experience an ideal blend of style and function with the Braden Collection 44-Inch 3-Blade Brushed Nickel LED Mid-Century Modern Indoor Hugger Ceiling Fan ideal for any bedroom, great room, living room, or sitting room.
  • Perfect for mid-century modern, modern, and transitional style settings.
  • Three reversible plywood blades are coated in American walnut and silver finishes for extra design versatility.
  • Measures 44-inch width by 9.8125-inch height.
  • A remote control with batteries is included so you can adjust full-range dimming and fan speed without breaking a sweat.
  • For ideal illumination, a dimmable LED module light source is included (18w, 3000K, 90CRI). Dimmable to 10%.
  • Light experts recommend installing this fan in a room size that ranges from 226 to 400-square feet. Great for rooms with low ceiling heights.
  • Certifications: cULus dry location listed, Title 20, Title 24.
  • Pairs with a variety of decorative lighting fixtures from Progress Lighting.
  • Progress Lighting products are designed for exceptional quality, reliability, and functionality.
  • Requires Certification
Dimensions & Measurements
Blade Pitch
13°
Blade Span
44 in
CFM
2324 ft3/min
Diameter
44 in
Height
9-13/16 in
Length
44 in
Width
44 in
Characteristics & Features
Ceiling Fan Blade Finish
Silver
Collection
Braden
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Color Temperature
3000
Control Type
Remote Control
Dimmable
Yes
Glass Type
White Opal
Indoor Outdoor
Indoor
Installation Type
Ceiling Mount
Light Bulb Base Type
Integrated
Light Bulb Type
LED
Lighting Direction
Down Lighting
Lighting Style
Modern
Material
Plywood, Steel
Number of Blades
3
Number of Lights
1
Proposition 65
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Smart Home Enabled
No
Electrical & Operational Information
Fan Speeds
3
Lumens
1600
Volts
120V
Watts
38 W
Warranty & Product Information
Energy Star Compliant
No
UPC
785247244959