44 in. 3-Blade Indoor Hugger Ceiling Fan in Matte Black
Braden 44 in. 3-Blade Indoor Hugger Ceiling Fan in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Experience an ideal blend of style and function with the Braden Collection 44-Inch 3-Blade Matte Black LED Mid-Century Modern Indoor Hugger Ceiling Fan ideal for any bedroom, great room, living room, or sitting room.
- Perfect for mid-century modern, modern, and transitional style settings.
- Three reversible plywood blades are coated in black and distressed ebony finishes for extra design versatility.
- Measures 44-inch width by 9.8125-inch height.
- A remote control with batteries is included so you can adjust full-range dimming and fan speed without breaking a sweat.
- For ideal illumination, a dimmable LED module light source is included (18w, 3000K, 90 CRI). A white opal glass shade covers the light source.
- Light experts recommend installing this fan in a room size that ranges from 226 to 400-square feet. Great for rooms with low ceiling heights.
- Certifications include cULus dry location listed, Title 20, Title 24.
- Pairs with a variety of decorative lighting fixtures from Progress Lighting.
- Progress Lighting products are designed for exceptional quality, reliability, and functionality.
Specifications
- Blade Pitch:
- 13°
- Blade Span:
- 44 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 2324 ft3/min
- Ceiling Fan Blade Finish:
- Black
- Collection:
- Braden
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Color Temperature:
- 3000
- Control Type:
- Remote Control
- Diameter:
- 44 in
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Glass Type:
- White Opal
- Height:
- 9-13/16 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Length:
- 44 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern
- Lumens:
- 1600
- Material:
- Plywood, Steel
- Number of Blades:
- 3
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Smart Home Enabled:
- No
- UPC:
- 785247244966
- Volts:
- 120V
- Watts:
- 38 W
- Width:
- 44 in