This product requires certification to purchase.

56 in. 3-Blade Indoor Hugger Ceiling Fan in Architectural Bronze

Progress Lighting

Braden 56 in. 3-Blade Indoor Hugger Ceiling Fan in Architectural Bronze

  • Fast #
  • Part #PP258812930K
  • Item #7852604
  • Manufacturer Part #P2588-12930K
5 out of 5 Customer Rating
Brand image
Progress Lighting

Braden 56 in. 3-Blade Indoor Hugger Ceiling Fan in Architectural Bronze

  • Fast #
  • Part #PP258812930K
  • Item #7852604
  • Manufacturer Part #P2588-12930K
5 out of 5 Customer Rating

X Points

Color Finish Name: Architectural Bronze Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 56” Braden three-blade hugger ceiling fan features an LED light source, offering both form and function with energy- and cost-savings benefit
  • A white opal, shatterproof shade contains a 18W dimmable, 3000K LED module with 90CRI and 1400 lumens (source)
  • Indoor celling fan ideal for rooms with low ceiling heights
  • Features reversible Medium Cherry and Classic Walnut blades
  • Rich Architectural Bronze finish
  • Braden features a larger motor and moves more air than a traditional hugger ceiling fan
  • Braden hugger fan mounts close to the ceiling only
  • A Full function hand held remote control with fan speed control, reverse control and full range light dimming is included and comes with a convenient wall bracket for storage
  • Features modern styling for contemporary living spaces
  • Reversible motor for year round comfort allows you to choose either a down drafts (summer) or an up draft (winter)
  • Requires Certification

Specifications

Blade Pitch:
13°
Blade Span:
56 in
CFM:
4263 ft3/min
Ceiling Fan Blade Finish:
Classic Walnut/Medium Cherry
Collection:
Braden
Color Finish Category:
Bronze Tones
Color Finish Name:
Architectural Bronze
Color Temperature:
3000
Control Type:
Remote Control
Diameter:
56 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Fan Speeds:
3
Glass Type:
White Opal
Height:
9-7/8 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Light Bulb Type:
LED
Lighting Direction:
Ambient Lighting
Lighting Style:
Craftsman, Mid-century, Modern
Lumens:
1400
Lumens per Watt:
77
Material:
Steel
Number Of Hours:
50000 h
Number of Blades:
3
Number of Lights:
1
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
Suitable for Dry Locations
UPC:
785247230242
Volts:
120V
Watts:
18 W