This product requires certification to purchase.

16 in. 60W 3-Light Candelabra E-12 Incandescent Pendant in Silver Ridge

Progress Lighting

Brandywine 16 in. 60W 3-Light Candelabra E-12 Incandescent Pendant in Silver Ridge

  • Fast #
  • Part #PP500068134
  • Item #7852700
  • Manufacturer Part #P500068-134
5 out of 5 Customer Rating
Brand image
Progress Lighting

Brandywine 16 in. 60W 3-Light Candelabra E-12 Incandescent Pendant in Silver Ridge

  • Fast #
  • Part #PP500068134
  • Item #7852700
  • Manufacturer Part #P500068-134
5 out of 5 Customer Rating

X Points

Color Finish Name: Silver Ridge Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The interplay of round and elliptical curves surrounding a candelabra cluster invites energy and interest into a host of settings
  • The three-light pendant is beautifully suited for a home office, den, family room, or in a grouping hung within a tall stair hall
  • With its sturdy frame and delicate gold wire accents, Brandywine works beautifully in Farmhouse or Transitional interiors
  • Pearly Silver Ridge finish
  • Measures 16in diameter x 19 3/4in ht.
  • Uses three 60-watt max. candelabra base bulbs or LED equivalent (sold separately)
  • Compatible with standard wall dimmer
  • Progress Lighting products are designed for exceptional quality, reliability, and functionality
  • Includes installation instructions and mounting hardware
  • Coordinating fixtures available
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Brandywine
Color Finish Category:
Silver Tones
Color Finish Name:
Silver Ridge
Diameter:
16 in
Dimmable:
Yes
ETL Listed:
No
Height:
19-3/4 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Farmhouse, Transitional
Material:
Steel
Number of Lights:
3
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
Suitable for Dry Locations
UPC:
785247227082
Volts:
120V
Watts:
60 W
Width:
16 in
Wire Gauge (AWG):
9 ga