60W 5-Light Candelabra E-12 Incandescent Pendant Light in Silver Ridge
Brandywine 60W 5-Light Candelabra E-12 Incandescent Pendant Light in Silver Ridge
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- An interlocking sphere with carefully crafted decorative details manifests a whimsical and romantic pendant
- The elegant, silver ridge frame captures a tasteful, timeless look with hand-painted accents
- The frame's open-cage design is perfect for creating an airy, romanticized glow
- Ideal for any foyer, dining room, or kitchen
- Perfect for transitional, new traditional, and farmhouse settings
- Measures 22-inch width by 26-inch height
- Uses five candelabra base bulbs that are sold separately (60W max - LED or incandescent)
- Able to be fully dimmable with dimmable bulbs
- Includes installation instructions and mounting hardware
- Progress Lighting products are designed for exceptional quality, reliability, and functionality
Specifications
- Collection:
- Brandywine
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver Ridge
- Depth:
- 22
- Dimmable:
- Yes
- Height:
- 26
- Installation Type:
- Ceiling Mount
- Length:
- 22
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Country, Farmhouse, French Country, Industrial, Lodge, Rustic
- Material:
- Steel
- Number of Lights:
- 5
- Overall Height:
- 101
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 785247239535
- Volts:
- 120V
- Watts:
- 60
- Width:
- 22