60W 6-Light Candelabra E-12 Incandescent Pendant in Antique Bronze
Brandywine 60W 6-Light Candelabra E-12 Incandescent Pendant in Antique Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- The interplay of round and elliptical curves surrounding a candelabra cluster invites energy and interest into a host of settings
- The six-light pendant is beautifully suited for a home office, den, family room, or entry foyer
- With its sturdy frame and delicate gold wire accents, Brandywine works beautifully in Farmhouse or Transitional interiors
- Rich Antique Bronze finish
- Measures 28in diameter x 31 7/8in ht.
- Uses six 60-watt max. candelabra base bulbs or LED equivalent (sold separately)
- Compatible with standard wall dimmer
- Progress Lighting products are designed for exceptional quality, reliability, and functionality
- Includes installation instructions and mounting hardware
- Coordinating fixtures available
Specifications
- ADA Compliant:
- No
- Collection:
- Brandywine
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Diameter:
- 28 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 31-7/8 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Farmhouse, Transitional
- Material:
- Steel
- Number of Lights:
- 6
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 785247227051
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 28 in
- Wire Gauge (AWG):
- 9 ga