5-1/4 in. 60 W 1-Light Medium Lantern in Black
BrassGuard 5-1/4 in. 60 W 1-Light Medium Lantern in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Black finish.
- Clear beveled glass panels.
- BrassGuard finish.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- BrassGuard
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 5-15/16
- Diameter:
- 5-1/4
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Clear Beveled
- Height:
- 14-11/16
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Traditional
- Material:
- Aluminum
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 785247152384
- Volts:
- 120V
- Watts:
- 60
- Width:
- 5-1/4