This product requires certification to purchase.

100W 2-Light Medium E-26 Base Incandescent Bath Light in Antique Bronze

Progress Lighting

Bravo 100W 2-Light Medium E-26 Base Incandescent Bath Light in Antique Bronze

  • Fast #
  • Part #PP200520W
  • Item #7046163
  • Manufacturer Part #P2005-20W
3.4 out of 5 Customer Rating
Brand image
Progress Lighting

Bravo 100W 2-Light Medium E-26 Base Incandescent Bath Light in Antique Bronze

  • Fast #
  • Part #PP200520W
  • Item #7046163
  • Manufacturer Part #P2005-20W
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Antique Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Current, transitional style.
  • Evenly scaled etched white glass.
  • Slightly arching arm gives a casual flair.
  • Coordinating fixtures from this collection.
  • Reversible Mounting - May be installed with the glass pointed upward or downwards
  • Mounting strap for outlet box included
  • Backplate covers a standard 4" recessed outlet box
  • Threaded socket ring secures glass
  • Pre-wired
  • 1 year limited warranty
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
No
Collection:
Bravo
Color Finish Category:
Bronze Tones
Color Finish Name:
Antique Bronze
Depth:
8-3/4 in
Dimmable:
Yes
ETL Listed:
No
Glass Type:
Etched
Height:
8-1/2 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
B12
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Lighting Style:
Transitional, Modern
Material:
Steel
Number of Lights:
2
Power Source:
Hardwired
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
Yes
UPC:
785247194568
Volts:
120V
Watts:
100 W
Width:
17 in