3 Light 100W Vanity Light Fixture Antique Bronze
Bravo 3 Light 100W Vanity Light Fixture Antique Bronze
Product Details
Product Details
- Antique Bronze finish.
- Evenly scaled etched umber linen glass.
- Slightly arching arm gives a casual flair.
- Coordinating fixtures from this collection.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Bravo
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Umber Linen
- Height:
- 8-3/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 3
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 785247166220
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 26-3/4 in