4-Light Bathroom Light in Antique Bronze
Bravo 4-Light Bathroom Light in Antique Bronze
Product Details
Product Details
- Current, transitional style.
- Evenly scaled etched white glass.
- Slightly arching arm gives a casual flair.
- Coordinating fixtures from this collection.
- Reversible Mounting - May be installed with the glass pointed upward or downwards
- Mounting strap for outlet box included
- Backplate covers a standard 4" recessed outlet box
- Threaded socket ring secures glass
- Pre-wired
- 1 year limited warranty
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Bravo
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Depth:
- 8-3/4 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Etched
- Height:
- 9 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Transitional, Modern
- Material:
- Steel
- Number of Lights:
- 4
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 785247194582
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 37-1/4 in