60W 3-Light Candelabra E-12 Incandescent Chandelier in Brushed Nickel
Bravo 60W 3-Light Candelabra E-12 Incandescent Chandelier in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Ideal for a dining room or sitting room
- Perfect for modern or transitional style settings
- Beautiful brushed nickel finish
- Elegant etched glass shade
- Includes one 72-inch chain so you customize the light fixture for your ceiling height
- Use 3 candelabra base bulbs that are sold separately (60 W max - LED/CFL/incandescent)
- Measures 18-inch diameter by 21.5-inch height by 96-inch length - installed
- Certifications: UL-CUL Dry Location Listed
- Pairs with the Joy and Mingle collections by Progress Lighting
Specifications
- CSA Certified:
- No
- Collection:
- Bravo
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 18
- Diameter:
- 18
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Etched
- Height:
- 21-1/2
- Installation Type:
- Ceiling Mount
- Length:
- 96
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional, Modern
- Material:
- Steel
- Number of Lights:
- 3
- Number of Tiers:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Size:
- 18 in x 18 in x 21.5 in
- UL Listed:
- Yes
- UPC:
- 785247166480
- Volts:
- 120V
- Watts:
- 60
- Width:
- 18