120W 2-Lights A19 Flush Mount Ceiling Fixture in Ceruse Black
Briarwood 120W 2-Lights A19 Flush Mount Ceiling Fixture in Ceruse Black
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Application: Ideal for any hallway, stairwell, entryway, closet, pantry, kitchen, or sitting room
- Style: Perfect for coastal or farmhouse style settings
- Finish: A faux-wood frame coated in a rustic ceruse black finish accented by a black plate on top of the structure infuses the ceiling light with charming country character
- Materials: Constructed from steel to ensure a long product lifespan
- Glass: Light sources exude a comforting country glow as they peek through the classic X-brace design reminiscent of country barn doors and rustic farmhouse gates
- Bulbs: For ideal illumination, use 2 medium base bulbs that are sold separately (60w max - LED/CFL/incandescent). Compatible with dimmable bulbs
- Dimensions: Measures 12-inch width by 6-inch height
- Certifications: CCSAus damp location listed
- Pairs with progress lighting fixtures from the Durrell and Hemsworth collections
- Warranty: Our 1-year limited warranty guarantees your complete satisfaction with your purchase and includes professional after-sales customer service support. Make your purchase today to breathe new life into your lighting design
Specifications
- Collection:
- Briarwood
- Color Finish Category:
- Blacks
- Color Finish Name:
- Textured Black
- Diameter:
- 12 in
- Dimmable:
- Yes
- Height:
- 6 in
- Installation Type:
- Ceiling Mount, Flush Mount
- Length:
- 12 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Coastal, Farmhouse, Rustic
- Material:
- Steel
- Number of Lights:
- 2
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 785247247349
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 12 in