100W 1-Light 12 in. Wall Sconce in Graphite
Briarwood 100W 1-Light 12 in. Wall Sconce in Graphite
Frequently Purchased Together
Product Details
Product Details
- Features a classic pattern commonly found on barn or farmhouse doors and gates
- Faux-painted wood-look enclosure to frame vintage-style light bulbs.
- Coastal-inspired whitewashed finish paired with Graphite details.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Briarwood
- Color Finish Category:
- Greys
- Color Finish Name:
- Graphite
- Depth:
- 6 in
- Diameter:
- 6-7/8 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 12 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Farmhouse, Urban Industrial, Coastal, Transitional
- Material:
- Steel
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 6-7/8 in