22 in. 3-Blade Indoor/Outdoor DC Motor Farmhouse in Matte Black
Briarwood 22 in. 3-Blade Indoor/Outdoor DC Motor Farmhouse in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Application: Ideal for any great room, bedroom, living room, or bonus room
- Styles: Perfect for farmhouse, rustic, and coastal style settings
- Blades: 3 blades coated with a matte black finish rotate within the cerused black open-frame design that boasts a classic cross-brace pattern
- Dimensions: Measures 22-inch diameter by 17-inch height. A 1-inch x 6-inch downrod is included. Longer accessory downrods can be ordered separately
- Remote control/canopy: A 3-speed remote control with batteries is included so you can adjust full-range dimming and fan speed without breaking a sweat. Dual mount canopy that accommodates flat or sloped ceilings (sloped -22°)
- Bulbs: Includes 4 medium base vintage bulbs, each 5.5 W LED, 2200 color temp, 500 lumens, 80CRI, dimmable
- Motor: Experience energy-efficient savings with the fan's cutting-edge AC motor
- Certifications: Title 20, CETLus, and damp location listed
- Pairs with additional fixtures from the Briarwood collection by Progress lighting
- Warranty: Our limited lifetime warranty ensures your complete satisfaction with your purchase and we offer professional after - sales customer service support
Specifications
- AMP:
- 0.31
- Blade Span:
- 22 in
- CFM:
- 3933
- Ceiling Fan Blade Finish:
- Matte Black
- Collection:
- Briarwood
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Color Temperature:
- 2200
- Control Type:
- Remote Control
- Diameter:
- 22
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Height:
- 17
- Indoor Outdoor:
- Indoor, Outdoor
- Installation Type:
- Downrod, Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- ST19
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Farmhouse, Rustic, Coastal
- Lumens:
- 500
- Material:
- Steel
- Number Of Hours:
- 15000
- Number of Blades:
- 3
- Number of Lights:
- 4
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 785247250257
- Volts:
- 120V
- Watts:
- 31