60W 1-Light Flush Mount Ceiling Fixture in Antique Bronze
Briarwood 60W 1-Light Flush Mount Ceiling Fixture in Antique Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Features a classic pattern commonly found on barn or farmhouse doors and gates
- Faux-painted wood-look enclosure to frame vintage-style light bulbs.
- Rich, painted oaky finish paired with an Antique Bronze finish.
Specifications
- ADA Compliant:
- No
- Collection:
- Briarwood
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Diameter:
- 8-1/2
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Alabaster
- Height:
- 7-5/8
- Installation Type:
- Ceiling Mount
- Length:
- 9-1/2
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Farmhouse, Urban Industrial, Coastal, Transitional
- Material:
- Steel
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 785247213498
- Volts:
- 120V
- Watts:
- 60
- Width:
- 9-1/2