5-Light Medium E-26 Base Vanity Fixture in Polished Chrome
Broadway 5-Light Medium E-26 Base Vanity Fixture in Polished Chrome
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Chrome finish.
- Use with frosted lamps to reduce glare.
- Lighting strip gives even spread of illumination.
- Brilliant metallic finish coordinates well with other bath accessories.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Broadway
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 2-1/16
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 4-1/4
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Traditional, Mid-century, Modern
- Material:
- Steel
- Number of Lights:
- 5
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 785247333554
- Volts:
- 120V
- Watts:
- 60
- Width:
- 30