12 in. 100 W 1-Light Medium Lantern in Copper
Brookside 12 in. 100 W 1-Light Medium Lantern in Copper
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Inspired by vintage light fixtures found in early 20th century train stations.
- Solid copper that ages to a natural patina finish.
- Double arm attachment for stability.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Brookside
- Color Finish Category:
- Browns
- Color Finish Name:
- Cognac
- Depth:
- 13-1/8
- Diameter:
- 12
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 12-3/8
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Urban Industrial, Vintage, Farmhouse
- Material:
- Copper
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 785247115792
- Volts:
- 120V
- Watts:
- 100
- Width:
- 12