17W 1-Light LED Wall Lantern in Antique Nickel
Brookside 17W 1-Light LED Wall Lantern in Antique Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Inspired by vintage light fixtures found in early 20th century train stations.
- Solid brass construction with an Antique nickel finish.
- Double arm attachment for stability.
- Meets California Title 24 high efficacy requirements for outdoor use only.
- 1,211 lumens 71.2 lumens/watt
- 3000K color temperature, 90+ CRI.
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 0.142
- Average Life:
- 6.85
- CSA Certified:
- Yes
- Collection:
- Brookside
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Antique Nickel
- Color Temperature:
- 3000
- Depth:
- 13-1/4
- Diameter:
- 12
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 12-1/4
- Installation Type:
- Wall Mount
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Urban Industrial, Vintage, Farmhouse
- Lumens:
- 751
- Lumens per Watt:
- 43.9
- Material:
- Brass
- Number Of Hours:
- 60000
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 785247185344
- Volts:
- 120V
- Watts:
- 17
- Width:
- 12