61-7/8 in. 150 W 1-Light Medium Pendant in Brushed Nickel
Brookside 61-7/8 in. 150 W 1-Light Medium Pendant in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Inspired by vintage light fixtures found in early 20th century train stations.
- One-light pendant has a spun metal shade.
- Stem-hung with 90 degree swivel.
- Includes one 6", four 12" stems and 6 links of chain.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Brookside
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 12 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Spun
- Height:
- 9-1/8 in
- Installation Type:
- Ceiling Mount
- Length:
- 66-1/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Urban Industrial, Vintage, Farmhouse
- Material:
- Steel
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 785247125265
- Volts:
- 120V
- Watts:
- 150 W
- Width:
- 12 in