This product requires certification to purchase.

52 in. 5-Blade Ceiling Fan with Etched Light Kit in White

Progress Lighting

Builder Fan 52 in. 5-Blade Ceiling Fan with Etched Light Kit in White

  • Fast #
  • Part #PP259930
  • Item #7852584
  • Manufacturer Part #P2599-30
3.6 out of 5 Customer Rating
Brand image
Progress Lighting

Builder Fan 52 in. 5-Blade Ceiling Fan with Etched Light Kit in White

  • Fast #
  • Part #PP259930
  • Item #7852584
  • Manufacturer Part #P2599-30
3.6 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 52” ceiling fan with light kit features five reversible blades
  • Classic White blades
  • Ceiling fan with timeless White finish
  • Features a dual mount system and a three-speed pull chain fan switch, as well as an on/off pull chain switch to operate the light
  • White etched glass bowl with two medium-based LED lamps are included (included lamps are not dimmable)
  • Pull chain is Chrome with a maple fob
  • Indoor ceiling fan ideal for use in great rooms, living rooms, bedrooms and bonus rooms
  • Ceiling fan adds form and function – by providing increased air circulation in rooms
  • Features Traditional design styling
  • Powerful and reversible 3-speed motor with triple-capacitor control
  • Requires Certification

Specifications

Blade Span:
52 in
CFM:
3300 ft3/min
Ceiling Fan Blade Finish:
White, White
Collection:
Builder Fan
Color Finish Category:
Whites
Color Finish Name:
White
Color Temperature:
3000
Control Type:
Pull Chain
Diameter:
52 in
Fan Speeds:
3
Glass Type:
White Etched
Height:
19-1/8 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lighting Style:
Traditional, Transitional
Lumens:
1600
Material:
Steel
Number Of Hours:
15000 h
Number of Blades:
5
Number of Lights:
2
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
785247230860
Volts:
120V
Watts:
8.5 W