60W 1-Light Incandescent Flush Mount Ceiling Fixture in White
Bulkheads 60W 1-Light Incandescent Flush Mount Ceiling Fixture in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- White finish.
- Die-cast aluminum construction
- Clear glass lens
- Can be wall or ceiling mounted
- For indoor or outdoor use.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Bulkheads
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 4-1/8
- Diameter:
- 7-7/8
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Etched Ribbed
- Height:
- 7-7/8
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Builder, Commodity
- Material:
- Die Cast Aluminum
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 785247207329
- Volts:
- 120V
- Watts:
- 60
- Width:
- 7-7/8