9-1/2 in. 17W 1-Light Flushmount Ceiling Fixture in White
Bulkheads 9-1/2 in. 17W 1-Light Flushmount Ceiling Fixture in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Robust and energy efficient.
- Offers various mounting options.
- Can be widely adapted for indoor and outdoor applications.
- Meets California Title 24 high efficacy requirements for outdoor use only.
- 1,211 lumens 71.2 lumens/watt
- 3000K color temperature, 90+ CRI.
-
Green
Specifications
- ADA Compliant:
- No
- Average Life:
- 6.85
- CSA Certified:
- Yes
- Collection:
- Bulkheads
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 3000
- Depth:
- 4-11/16
- Diameter:
- 9-1/2
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Frosted
- Height:
- 9-1/8
- Installation Type:
- Wall Mount, Ceiling Mount
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Builder, Commodity
- Lumens:
- 922
- Lumens per Watt:
- 54.6
- Material:
- Aluminum
- Number Of Hours:
- 60000
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 785247192595
- Volts:
- 120V
- Watts:
- 17
- Width:
- 9-1/2