60W 2-Light Outdoor Hanging Lantern in Antique Bronze
Burlington 60W 2-Light Outdoor Hanging Lantern in Antique Bronze
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Antique Bronze finish.
- Durable aluminum construction.
- Complemented by clear beveled glass.
- Open bottom design allows individuals to easily replace lamps.
Specifications
- Collection:
- Burlington
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Diameter:
- 9
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Clear Beveled
- Height:
- 15-3/4
- Length:
- 9
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Traditional
- Material:
- Aluminum
- Number of Lights:
- 2
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 785247208739
- Volts:
- 120V
- Watts:
- 60
- Width:
- 9