100W 1-Light Small Outdoor Wall Lantern in Oil Rubbed Bronze
Cadence 100W 1-Light Small Outdoor Wall Lantern in Oil Rubbed Bronze
Product Details
Product Details
- Oil Rubbed Bronze finish.
- Mediterranean-style frame.
- Clear water glass panels.
- Features traditional lighted clusters.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Cadence
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 7-1/4
- Diameter:
- 6
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Clear Water Seeded
- Height:
- 16-1/4
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Luxe, Traditional
- Material:
- Aluminum
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 785247208593
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 100
- Width:
- 6