1-Light Vanity Light Fixture with Candle Bulb in Brushed Bronze
Cahill 1-Light Vanity Light Fixture with Candle Bulb in Brushed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Visual interest in the Cahill bath fixture provides a reinvention of the popular glass design
- Ideal for luxe or mid-century modern interiors
- Features stylish Brushed Bronze finish frame
- Brilliant clear beveled glass panels are showcased in the Cahill collection
- Uses one 60-watt max. candelabra style bulb (sold separately)
- Perfect showcase for vintage style bulbs including Progress Lighting P7826-01
- Shop the complete Cahill collection for a coordinated look throughout your entire home or mix and match with other complementary styles for a more curated decor
- In addition to bath areas, sconces are suitable for hall & foyers to add ambient lighting
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Cahill
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brushed Bronze
- Depth:
- 7-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Clear
- Height:
- 19-3/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Luxe, Mid-century, Modern
- Material:
- Steel
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 785247219247
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 4-1/2 in