120W 2-Light Medium E-26 Vanity Fixture in Brushed Nickel
Calais 120W 2-Light Medium E-26 Vanity Fixture in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Timeless details create an enduring silhouette making this elegant wall light perfect for the bathroom
- Its beautiful clean design complements new traditional and transitional interiors
- Clear glass shades provide a contemporary take on a traditional bath design
- The elegantly simple frame features a rectangular backplate and clean lines
- A beautiful brushed nickel finish highlights the simple design of the light
- Versatile: It can be mounted up or down
- Measures 14.62 in. length x 8.5 in. height, extends 6.5 in.
- Uses 2 60-Watt maximum medium base bulbs, or LED equivalent, that are sold separately
- Fully dimmable when used with dimmable bulbs
- Includes installation instructions and mounting hardware
Specifications
- Collection:
- Calais
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Dimmable:
- Yes
- Glass Type:
- Clear
- Height:
- 8-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting, Up Lighting
- Lighting Style:
- Traditional, Transitional
- Material:
- Glass, Steel
- Number of Lights:
- 2
- Proposition 65:
- WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS INCLUDING LEAD AND LEAD COMPOUNDS, WHICH ARE KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV.
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 785247263455
- Volts:
- 120V
- Watts:
- 120 W
- Width:
- 14-5/8 in