This product requires certification to purchase.

60W 2-Light Medium E-26 Vanity Fixture in Matte Black

Progress Lighting

Calais 60W 2-Light Medium E-26 Vanity Fixture in Matte Black

  • Fast #
  • Part #PP30036131M
  • Item #9751155
  • Manufacturer Part #P300361-31M
4 out of 5 Customer Rating
Brand image
Progress Lighting

Calais 60W 2-Light Medium E-26 Vanity Fixture in Matte Black

  • Fast #
  • Part #PP30036131M
  • Item #9751155
  • Manufacturer Part #P300361-31M
4 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Timeless details create an enduring silhouette making this elegant wall light perfect for the bathroom
  • Its beautiful clean design complements new traditional and transitional interiors
  • Clear glass shades provide a contemporary take on a traditional bath design
  • The elegantly simple frame features a rectangular backplate and clean lines
  • A classic matte black finish highlights the simple design of the light
  • Versatile: It can be mounted up or down
  • Measures 14.62 in. length x 8.5 in. height, extends 6.5 in
  • Uses 2 60-watt maximum medium base bulbs, or LED equivalent, that are sold separately
  • Fully dimmable when used with dimmable bulbs
  • Includes installation instructions and mounting hardware
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Calais
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Dimmable:
Yes
Glass Type:
Clear
Height:
8-1/2 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting, Up/Down Lighting
Lighting Style:
Traditional, Transitional
Material:
Glass, Steel
Number of Lights:
2
Proposition 65:
WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS INCLUDING LEAD AND LEAD COMPOUNDS, WHICH ARE KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV.
UL Listed:
Suitable for Damp Locations
UPC:
785247263486
Volts:
120V
Watts:
60 W
Width:
14-5/8 in